Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speco Technologies

Model # :WBB2219331

MPN #: ZIPT84D2

Speco ZIPT84D2 8-Channel HD-TVI DVR and 4 Dome Camera Kit, 2TB

Product Description
Features:
  • Setup: for quick system setup
  • Network: network setup and port forwarding
  • Record: quickly setup recording resolutions and recording type
  • EZ Search: quickly search events from thumbnails
  • EZ Copy: auto copy what you are playing onto a USB flash drive
  • 8 channel HD-TVI 1080p DVR, 2TB
  • 1080p @ 15fps / 720p @ 30fps over coax (HD-TVI)
  • Backwards compatible with all analog cameras
  • Signal distance up to 1600 feet
  • Video Out: 1 HDMI®, 1 VGA, 1 CVBS
  • H.264 video compression
  • Networkable DVR with free Speco DDNS server
  • 3 year warranty


Camera Features:
  • HD-TVI 1080p @ 30fps
  • 3.6mm fixed lens
  • Weather resistant
  • IP66 compliant
  • 2 year warranty


Includes:
  • Power Supply
  • Remote
  • Mouse
  • Wrench
  • Tapping Screws
PRICE
$2,049.30

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width15-3/4 in
Height15 in
Weight18.5 lbs

Product Details

IR LED24
TypeDVR
Lens3.6mm
ColorWhite
Power Supply12VDC
Pick Up Device1/3" 2MP CMOS
Security Camera TypeDome
Resolution1080p
Number of Channels8
Number of Cameras Included4
Description8-Channel DVR and Camera Kit
Storage2TB
Lens TypeFixed Lens
Manufacturers Part NumberZIPT84D2
Indoor/OutdoorIndoor/Outdoor
BrandSpeco Technologies

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsFCC, CE, RoHS