Features:
- Wi-Fi streaming
- Built-in GPS functionality
- Bluetooth sensor monitoring
- Ruggedized exterior
- 64GB storage slimline battery (up to 12hrs recording time)
- 1 year manufacturer's warranty
1.888.978.7759
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 1-1/16 in |
| Height | 2-11/16 in |
| Dimensions | 3-1/2 x 1-1/16 x 2-11/16 in |
Product Details
| Type | Body Worn Camera |
| Lens | 3.6mm Fixed Lens |
| Color | Black |
| Pick Up Device | 1/3" 1.3MP CMOS |
| Operating Temperature | -4°F - 122°F |
| Resolution | 1920 x 1080p, 1280 x 720p, 640 x 360p |
| Description | Camera with Klick Fast |
| Manufacturers Part Number | VB-440-64-KF-N |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Motorola Solutions |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | VM-EPL-VB-1-NAM |