Kimble® Kimax® HEAVY DUTY SERUM BOTTLES The heavy duty construction of these bottles is designed to prolong life expectancy with harder than normal usage. Ideal for packaging and storage. Rounded shoulders Neck is tooled for a uniform fit with a #8 rubber stopper. Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Kimble® Kimax® Heavy Duty Serum Bottles, 9L (2 gallon) Borosilicate glass
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$729.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 16-1/4 in |
Product Details
| Capacity | 9000 |
| Material | Borosilicate Glass |
| Package Quantity | 1 |
| Description | Heavy Duty Serum Bottles |
| Color | Clear |
| Manufacturers Part Number | 14960-9 |
| Brand | Wheaton |