Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Betco

Model # :WBB2333451

MPN #: 1994700

Betco Clear Image Non-Ammoniated Glass & Surface Concentrate - 4/CS, 2L - Rain Fresh,Blue - 1994700

Product Description
This concentrated glass and surface cleaner, quickly dissolves smudges, fingerprints, bug residues and other stubborn soils. It cleans and polishes glass without streaking, fogging or clouding. Formulated without ammonia, this product is pleasant to use and protects against re-soiling.

Features
  • Cuts through grease, smudges, fingerprints and soils.
  • Powerful cleaning agents remove tough soil.
  • No ammonia odor.
CLEARANCE PRICE
$93.95

was $149.95
Save $56.00 (37%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/5 in
Width3-1/3 in
Height9-5/9 in
Weight5 lbs
Size2 liter

Product Details

pH7.0-10.5
ColorBlue
For Use WithFastDraw Dispenser
StyleLiquid
Capacity2 liter
ScentRain Fresh
Applicable MaterialsGlass & Hard Surfaces
Size Type2 Liter Bottle
DescriptionGlass & Surface Cleaner
Package Quantity4 Bottles
Manufacturers Part Number1994700
Dilution Ratio1:64
BrandBetco