O-Cedar Commercial 12" Plastic Window Squeegee - 96812-S - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
O-Cedar Commercial 12" Plastic window Squeegee 12/Case - 96812-S
Lightweight polypropylene plastic withstands heat, chemicals, water and cleaning solutions. Durable aluminum handle and precision cut straight rubber blades. Use with threaded or tapered handles.
Lightweight polypropylene plastic withstands heat, chemicals, water and cleaning solutions. Durable aluminum handle and precision cut straight rubber blades. Use with threaded or tapered handles.
PRICE
$100.80 Sold in packages of 12 / $8.40 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 6-1/4 in |
| Height | 1-1/2 in |
| Weight | 0.3 lbs |
| Cleaning Width | 12 in |
Product Details
| Type | Window Squeegee |
| Material | Aluminum/Polypropylene |
| Package Quantity | 12 |
| Description | 12" Plastic Window Squeegee |
| Color | Black |
| Manufacturers Part Number | 96812-S |
| Brand | O-Cedar Commercial |