Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB3175821

MPN #: 101215

Busch Systems Spectrum Quad Slim Recycling Station For Organics & Paper, 36 Gallon Capacity, Black

Product Description
Give your sustainability program a splash of color with our latest line of metal indoor recycling & waste containers.

Features:
  • Modular system allows your centralized station to grow with your program
  • Powder coated steel body available in bright colors to help with stream recognition or to match your modern décor
  • Matte finish reduces the visibility of finger prints
  • Small footprint makes it ideal for a wide range of locations
  • Lead in embossed lids available in several restrictive openings
  • LDPE liners offer handles, are easy to clean and prevent leaks
  • Rubberized, non skid feet help secure the containers
  • Lid Type: Full/Circle/Slot/Full


PRICE
$3,579.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth15-3/4 in
Height30-3/8 in
Weight80.7 lbs

Product Details

Assembly RequiredNo
TypeMulti Stream Recycling Station
Liner MaterialLDPE
Number of Openings4
ColorBlack
SeriesSpectrum
LidYes
Capacity36 gal
Lid TypeMulti Stream Lid
FinishMatte
MaterialSteel
Package Quantity1
Manufacturers Part Number101215
Indoor/OutdoorIndoor
Accepted MaterialsBottles & Cans, Paper, Trash
Container MarkingsWaste, Can & Bottles, Paper, Organics
ShapeOval
BrandBusch Systems