XPOWER 12" Industrial Confined Space Axial Fan, Variable Speed 1/2 HP - X-12
Write a Review
|
Questions & Answers (0)
Product Description
XPOWER 12" Industrial Confined Space Axial Fan, Variable Speed 1/2 HP - X-12
Introducing the X-12 Industrial Confined Space Ventilator Fans. The one and only confined space fan that offers a complete control of both air velocity and air volume with a variable speed control switch. The X-12 can handle any narrow space with its 12" diameter flex hoses ducting air up to 125 ft. Just like all the XPOWER products, the X-12 is super lightweight and compact. Their low amp and powerful, sealed motors can efficiently deliver dry air to ventilate, create negative air pressure or simply to help complete any drying process for a wide variety of construction applications. The X-12 can be used without hoses to create high volume air circulation in gyms, hallways and other large areas. With its ducting hose, the X-12 is the perfect fan to deliver a continuous flow of fresh air to subterranean manholes and sewers.
Introducing the X-12 Industrial Confined Space Ventilator Fans. The one and only confined space fan that offers a complete control of both air velocity and air volume with a variable speed control switch. The X-12 can handle any narrow space with its 12" diameter flex hoses ducting air up to 125 ft. Just like all the XPOWER products, the X-12 is super lightweight and compact. Their low amp and powerful, sealed motors can efficiently deliver dry air to ventilate, create negative air pressure or simply to help complete any drying process for a wide variety of construction applications. The X-12 can be used without hoses to create high volume air circulation in gyms, hallways and other large areas. With its ducting hose, the X-12 is the perfect fan to deliver a continuous flow of fresh air to subterranean manholes and sewers.
PRICE
$425.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 13-3/5 in |
| Height | 18 in |
| Weight | 23.1 lbs |
| Cord Length | 20 ft |
| Fan Diameter | 12 in |
Product Details
| CFM | 3200 CFM |
| Horsepower | 1/2 HP |
| Color | Blue |
| Amperage | 4.30 A |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Material | Plastic |
| Manufacturers Part Number | X-12 |
| Brand | XPOWER |