Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178340

MPN #: 100835210

Diversey™ Speedball 2000 Power Cleaner & Degreaser, 2.5 L, Bottle, 2/Case

Product Description
Non-butyl, heavy-duty, spray-and-wipe power cleaner and degreaser. Cleans the toughest soils, removing grease, oil, encrusted soil, tire marks, ink, smoke, carbon film, graffiti, heel marks and more. Low-odor formula.

Features:
  • Leading non-butyl power cleaner in the market with strong cleaning and degreasing ability
  • Superior cleaner effective against tough soils including grease, oil, tire marks, smoke, graffiti, heel marks, crayon, pencil, lipstick and more
  • Purple in color with a fresh lemon scent
  • Environmentally preferred formula
  • No rinsing required and leaves no residue behind
  • Certifications: NSF
Application Instructions:
  • Use as a spray-and-wipe
  • Use on any surface where grease, oil, and dirt are present


PRICE
$155.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2.5 L

Product Details

TypeCleaner & Degreaser
ColorPurple
StyleLiquid
ScentCitrus
Capacity2.5 L
Applicable MaterialsWashable Surfaces
Size Type2.5 Liter Bottle
Helps RemoveCarbon, Graffiti, Grease, Ink, Oil, Smoke, Soil, Tire Marks
DescriptionPower Cleaner & Degreaser
Package Quantity2 Bottles
Manufacturers Part Number100835210
Dilution Ratio1:16
BrandDiversey