- Non-emulsifying - Floats on the surface of water to control grease and scum build up
- Deodorizing - Emits a pleasant citrus fragrance, while controlling grease and scum
- Easy Removal - Grease can be easily skimmed from the surface of the product
- Versatile - May be used as a floating degreaser for lift stations, wet wells, and holding tanks
- Non-Petroleum Solvents - Formulated with natural citrus and soy solvents, which are biodegradable and are renewable resources
Zep X-6502 Floating Degreaser for Lift Stations, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
Soy Floating Degreaser X-6502 is a specially formulated, non-emulsifying solvent for the control of scum blankets and grease balls in lift stations, wet wells, and holding tanks.
PRICE
$305.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Style | Liquid |
| Type | Degreaser |
| Scent | Citrus |
| Size Type | 5 Gallon Pail |
| Helps Remove | Grease, Scum |
| Package Quantity | 1 Pail |
| Description | Floating Degreaser |
| Manufacturers Part Number | 575735 |
| Dilution Ratio | RTU |
| Brand | Zep |