Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202561

MPN #: 322020-R

Spilfyter® Oil Only Overpack Spill Kit Refill For 20 Gallon Capacity Drum

Product Description
Features:
  • Be prepared when that next spill happens
  • Refill your 20-gallon overpack kit with oil only sorbents ideal for outdoor spills
  • Designed for medium spills
Kit Contents:
  • (5) 3"x4' Socks
  • (100) Oil Only Pads
  • (1) Disposal Bag & Twist Tie
  • (1 pr.) Nitrile Gloves
  • (1 pr.) Splash Goggles


PRICE
$70.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2
Height19-1/2 in
Pad Size16 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size20 gal

Product Details

TypeOil Only Refill Kit
ColorWhite
WheelsNo
Socks5
Capacity/Absorption Gallons20 gal
StyleSpill Kit Refill
Pads100
DescriptionOil Only Spill Kit Refill
Fluids AbsorbedOil Only
Package Quantity1
Drum Capacity20 gal
Manufacturers Part Number322020-R
Container TypeBag
Number of Pads100
Number of Gloves1 Pair
BrandSpilfyter