Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202571

MPN #: 350095-R

Spilfyter® Oil Only Overpack Spill Kit Refill For 95 Gallon Capacity Drum

Product Description
Features:
  • Be prepared when that next spill happens
  • Refill your 95-gallon overpack kit with oil only sorbents ideal for outdoor spills
  • Designed for large spills
Kit Contents:
  • (40) 3" x 48" Socks
  • (200) Oil Only Pads
  • (5) 18" x 18" Pillows
  • (6) 3" x 96" Socks
  • (5) Disposal Bags & Twist Ties
  • (2 pr.) Nitrile Gloves
  • (1 pr.) Splash Goggles


PRICE
$219.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Height24 in
Pillow Size18 x 18 in
Pad Size16 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size95 gal

Product Details

TypeOil Only Refill Kit
ColorWhite
WheelsNo
Socks40
Capacity/Absorption Gallons94 gal
Pillows5
StyleSpill Kit Refill
Pads200
DescriptionOil Only Spill Kit Refill
Fluids AbsorbedOil Only
Package Quantity1
Drum Capacity95 gal
Manufacturers Part Number350095-R
Container TypeBag
Number of Pads200
Number of Gloves2 Pair
BrandSpilfyter