Eagle 1634 4 Drum Spill Containment Modular Platform - 2 Piece - Yellow with No Drain
|
Questions & Answers (0)
Product Description
Eagle 4 DRUM SPILL CONTAINMENT MODULAR PLATFORM - 2 PIECE - YELLOW WITH NO DRAIN
Platforms can be arranged in an endless number of configurations to meet your specifications. Feature a low profile for easier loading and unloading and are compatible with our optional Spill Containment Ramp. Units have a 30-gallon spill capacity per 2-drum side. Allows 2-way forklift fork access for easy maneuverability. Constructed of high-density polyethylene for superior strength and corrosion resistance. Each platform comes with a removable Poly grating for fast and easy cleanup. Each 2-drum unit includes two 2-ft. U-channel connectors join units. EPA Compliant.
Note: 4 Drum Platform is comprised of two 2 Drum Platforms.
Platforms can be arranged in an endless number of configurations to meet your specifications. Feature a low profile for easier loading and unloading and are compatible with our optional Spill Containment Ramp. Units have a 30-gallon spill capacity per 2-drum side. Allows 2-way forklift fork access for easy maneuverability. Constructed of high-density polyethylene for superior strength and corrosion resistance. Each platform comes with a removable Poly grating for fast and easy cleanup. Each 2-drum unit includes two 2-ft. U-channel connectors join units. EPA Compliant.
Note: 4 Drum Platform is comprised of two 2 Drum Platforms.
PRICE
$456.37
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-1/2 in |
| Width | 52-1/2 in |
| Height | 6-1/2 in |
| Weight Capacity | 10000 lbs |
| Weight | 65 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Platform |
| Color | Yellow |
| Drain | No |
| Fork Entry | 2 Way |
| Capacity | 60 gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Drum Capacity | 4 |
| Manufacturers Part Number | 1634 |
| Brand | Eagle Mfg |