Eagle 1645BND 4 Drum Low Profile Spill Containment Pallet - Black no Drain
Write a Review
|
Questions & Answers (0)
Product Description
Eagle's 4 Low Profile Drum Spill Containment Pallet is constructed of black high density polyethylene (HDPE) for excellent durability and chemical resistance. Features a sump capacity of 66 gallons and black HDPE flat top grating which removes easily for cleaning. Forkliftable design (no drain).
PRICE
$475.93
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-1/2 in |
| Width | 51-1/2 in |
| Height | 8 in |
| Weight Capacity | 8000 lbs |
| Weight | 67 lbs |
Product Details
| Assembly Required | No |
| Type | Low Profile Containment Pallet |
| Color | Black |
| Drain | No |
| Style | HDPE (High Density Polyethylene) |
| Capacity | 66 gal |
| Material | Polyethylene |
| Description | Drum Pallet with Deck |
| Drum Capacity | 4 |
| Manufacturers Part Number | 1645BND |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC Compliant |