Eagle 1626 Spill 2 Drum Low-Profile Spill Containment Workstation - with Lid
|
Questions & Answers (0)
Product Description
Eagle 2 Drum Low-Profile Spill Containment Workstation - with Lid
Chemical resistant polyethylene spill containment units help contain leaks and overflow. Molded in rings keep drums secure and in place. Forkliftable weighted base prevents tipping and makes movement easier. Store drums inside or out. Lid permits locking for security and safety. Capacity is two 55 gallon drums. EPA compliant.
Chemical resistant polyethylene spill containment units help contain leaks and overflow. Molded in rings keep drums secure and in place. Forkliftable weighted base prevents tipping and makes movement easier. Store drums inside or out. Lid permits locking for security and safety. Capacity is two 55 gallon drums. EPA compliant.
PRICE
$1,190.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 34 in |
| Height | 46 in |
| Weight Capacity | 89 lbs |
| Weight | 130 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Sump |
| Color | Yellow |
| Drain | No |
| Capacity | 110 gal |
| Material | Polyethylene |
| Description | 2 Drum Basin |
| Drum Capacity | 2 |
| Manufacturers Part Number | 1626 |
| Brand | Eagle Mfg |