Little Giant® Spill Platform Ramp SSB-RAMP for Low Profile Models
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Spill Platform Ramp for Low Profile Models
Heavy-gauge steel construction holds up in applications where plastic units just won't do, either for durability reasons, or when materials being stored are not compatible with plastic. Optional Ramps available in 2 heights. Low platform height offers easy access to stored materials, easier loading and unloading of drums.
Heavy-gauge steel construction holds up in applications where plastic units just won't do, either for durability reasons, or when materials being stored are not compatible with plastic. Optional Ramps available in 2 heights. Low platform height offers easy access to stored materials, easier loading and unloading of drums.
PRICE
$705.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 33 in |
| Height | 6.5 in |
| Weight Capacity | 1500 lbs |
| Weight | 70 lbs |
Product Details
| Assembly Required | No |
| Type | Ramp |
| Color | Gray |
| Material | Steel |
| Description | Ramp |
| Manufacturers Part Number | SSB-RAMP |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |