Little Giant® Spill Control Platform with Drum Rack SST-5151-2D - 2 Drum Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Spill Control Platform with Drum Rack - Heavy gauge steel construction in a drum storage system that position the drums ready for dispensing. 1- Drum unit holds 33 gallon and 2-drum unit holds 66 gal. Both include 4 way forkliftable access.
PRICE
$1,499.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 51 in |
| Height | 22 in |
| Weight Capacity | 1600 lbs |
| Weight | 170 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Platform |
| Color | Gray |
| Drain | No |
| Capacity | 66 gal |
| Material | Steel |
| Description | Drum Platform with Drum Rack |
| Drum Capacity | 2 |
| Manufacturers Part Number | SST-5151-2D |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |