Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2006379

MPN #: SSP-5151

Little Giant® Spill Control Platform with Pallet Supports SSP-5151 - 51 x 51 - 66 Gallon Cap.

Product Description
An economical spill control platform that works with your palletized drums to store liquids while controlling leaks and spills. Deck is constructed from 12 gauge steel with flow through pallet supports to allow fluids to evenly distribute. Each unit is fully welded and powder coated.

PRICE
$939.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
939.00
Buy 6 units - 11 units
889.00Save $50.00 (5%)
Buy 12+ units
859.00Save $80.00 (9%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width51 in
Height6-1/2 in
Weight Capacity4000 lbs
Weight213 lbs

Product Details

Assembly RequiredNo
TypeContainment Platform
ColorGray
DrainNo
Capacity66 gal
MaterialSteel
Construction TypeAll-Welded
Description4 Drum Platform with Deck
Drum Capacity4
Manufacturers Part NumberSSP-5151
BrandLittle Giant

Warranty

Warranty1 yr