Spill Pallets are built for Heavy Loads and Convenient Handling.
Bright, safety yellow sidewalls are translucent, offering convenient visual leak detection. 100% polyethylene construction is compatible with a broad range of chemicals, including acids and corrosives. Meets SPCC, EPA Container Storage Regulation 40 CFR264.175 and UFC Spill Containment Regulations. 5 Year Limited Warranty.
UltraTech Ultra-Spill Pallet® 1011 2 Drum - with Drain
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$415.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 29 in |
| Height | 16-1/2 in |
| Weight Capacity | 3000 lbs |
| Weight | 63 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Pallet |
| Color | Yellow |
| Drain | Yes |
| Fork Entry | 2 Way |
| Country of Origin | US |
| Capacity | 66 gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Drum Capacity | 2 |
| Manufacturers Part Number | 1011 |
| Product Type | Spill Pallet |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |