UltraTech Ultra-Spill® 1086 P2 2-Drum Containment System
|
Questions & Answers (0)
Product Description
UltraTech Ultra-Spill® CONTAINMENT DECK
Low Profile, Modular Spill Decks allow you to Design and Create a Containment System that meets your Specific Needs.
Decks are easily connected together using bulkhead fittings to allow virtually an unlimited number of customized configurations. These bulkhead fittings not only "lock" the connected deck modules together, they also allow spilled liquid to flow from one module to the next. All polyethylene construction meets a wide range of chemical compatibility needs. Applications include hazardous waste collection, storage of virgin chemicals, drum dispensing and battery storage. The low profile 5-¾" height design offers safe and convenient loading/unloading of drums. The Ultra-Spill® deck containment system meets SPCC, EPA Container Storage Regulation 40 CFR 264.175. 5 Year Limited Warranty.
Made in the USA.
Low Profile, Modular Spill Decks allow you to Design and Create a Containment System that meets your Specific Needs.
Decks are easily connected together using bulkhead fittings to allow virtually an unlimited number of customized configurations. These bulkhead fittings not only "lock" the connected deck modules together, they also allow spilled liquid to flow from one module to the next. All polyethylene construction meets a wide range of chemical compatibility needs. Applications include hazardous waste collection, storage of virgin chemicals, drum dispensing and battery storage. The low profile 5-¾" height design offers safe and convenient loading/unloading of drums. The Ultra-Spill® deck containment system meets SPCC, EPA Container Storage Regulation 40 CFR 264.175. 5 Year Limited Warranty.
Made in the USA.
PRICE
$274.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 25-7/8 in |
| Height | 5-3/4 in |
| Weight Capacity | 3000 lbs |
| Weight | 40 lbs |
Product Details
| Assembly Required | Yes |
| Type | Containment Platform |
| Color | Yellow |
| Drain | No |
| Country of Origin | UNITED STATES |
| Capacity | 22 gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Drum Capacity | 2 |
| Manufacturers Part Number | 1086 |
| Brand | UltraTech |
Warranty
| Warranty | 5 yr |