Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB885934

MPN #: 1351

UltraTech Ultra-Spill Deck® 1351 P2 Flexible Model

Product Description
Low Profile, Low Cost Spill Containment Helps Meet Regulations - Takes Up Minimal Storage/Shipping Space.

  • Functions like other spill decks / platforms but disassembles into smaller components when not in use - saves valuable storage space and shipping costs.
  • Outer yellow sump is constructed of heavy-duty, 18.5 oz. PVC material - folds/ rolls down easily for convenient storage.
  • Decks can be connected with optional Bulkhead Fittings to create a custom spill containment area.
  • Incidental spill and leaks are contained within the sump. In the case of a catastrophic spill, the bladder (included with Spill Deck Bladder System Model) will automatically deploy providing an additional 66 gallons of capacity.
  • Polyethylene grating is easily removed for quick clean-up.
  • Quick and easy to assemble.
  • Custom sizes and colors available.
  • Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175, and UFC Spill Containment Regulations.


PRICE
$229.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
229.95
Buy 6+ units
219.95Save $10.00 (4%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height2-1/2 in
Weight Capacity3000 lbs
Weight22 lbs

Product Details

Assembly RequiredYes
TypeContainment Deck
ColorBlack
DrainNo
Country of OriginUNITED STATES
Capacity11 gal
MaterialPolyethylene
DescriptionDrum Platform with Deck
Drum Capacity2
Manufacturers Part Number1351
BrandUltraTech