Spill Magic 1SRSKITWB Spill Response Station Kit
Write a Review
|
Questions & Answers (0)
Product Description
Spill Magic 1SRSKITWB Spill Response Station Kit
Mountable wire rack spill response station holds everything needed to quickly respond to a spill. System includes a broom with 40" telescoping handles, clip-on duspan, trash liner roll and an empty Spill Magic Absorbent bottle. Holds all necessary items to quickly clean up spills and prevent slip and fall instances. Mounts to wall or pole for easy access to spill clean up materials in any location. Location Identification Card with Bilingual instructions . Save Time & Money Responding to spills
Mountable wire rack spill response station holds everything needed to quickly respond to a spill. System includes a broom with 40" telescoping handles, clip-on duspan, trash liner roll and an empty Spill Magic Absorbent bottle. Holds all necessary items to quickly clean up spills and prevent slip and fall instances. Mounts to wall or pole for easy access to spill clean up materials in any location. Location Identification Card with Bilingual instructions . Save Time & Money Responding to spills
PRICE
$72.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/4 in |
| Width | 7-3/4 in |
| Depth | 26-1/4 in |
| Height | 12-1/2 in |
| Weight | 5 lbs |
| Absorbency Weight | Medium |
Product Details
| Type | Universal Spill Station |
| Wheels | No |
| Container Material | Plastic |
| Description | Spill Response Station Kit |
| Fluids Absorbed | Universal |
| Package Quantity | 1 |
| Manufacturers Part Number | 1SRSKITWB |
| Container Type | Station |
| Brand | Spill Magic |