Spill Magic 97503 Spill Magic Absorbent Shaker 25oz Lemon
Write a Review
|
Questions & Answers (0)
Product Description
High Performance Absorbent Powder with a lemon fragerance that removes any liquid or semi-liquid clean up situation instantly. Leaves surface clean & dry - no spill residue. Quick & Easy to Use, Non-Toxic. Absorbs instantly leaving the surface clean & dry. For any acid spill (except Hydrofluoric) . Shaker bottle for easy dispersal .Odor reducing lemon scent
PRICE
$11.25
12
12
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 25 oz. |
Product Details
| Type | Particulate Absorbent |
| Package Quantity | 1 |
| Description | Spill Magic Absorbent Shaker 25oz Lemon |
| Fluids Absorbed | Universal |
| Manufacturers Part Number | 97503 |
| Container Type | Shaker |
| Brand | Spill Magic |