Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellars

Model # :WBB1635036

MPN #: 22854

EverSoak® Heavy-Duty Absorbent Rolls, 42 Gallon Capacity, 28-1/2" x 75', 1 Roll/Case

Product Description
Made with 70% recycled cellulose fibers. Rolls are perforated every 19" across as well as down the center of the length of the roll. Recycled absorbent rolls soak up both oil and water as well as grease, transmission fluid, hydraulic fluid, coolants, diesel fuel and many other fluids. Recycled absorbent rolls are more absorbent and a more cost effective alternative than meltblown absorbent rolls. Class A fire retardant when roll is dry (lab tested per ASTM E84). Made in the USA.

CAUTION: Not intended for use with aggressive acids or caustics. Dispose of all absorbent materials in accordance with local, state and federal regulations.

PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
109.95
Buy 4+ units
105.95Save $4.00 (4%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75 ft
Width28-1/2 in
PerforationsEvery 19"
Absorbency WeightHeavy

Product Details

TypeRolls
ColorGray
Capacity/Absorption Gallons42 gal
MaterialRecycled Fibers
DescriptionEverSoak® Heavy-Duty Absorbent Rolls
Fluids AbsorbedUniversal
Package Quantity1
Manufacturers Part Number22854
PerforatedYes
Non Woven MaterialSpunbound
BrandSellars