- Spin-Grip sleeve helps you control the bit during fastening, reducing cam-out and increasing safety while driving fasteners
- Rotating grip bit holders work with all 1/4" hex 1" insert bits, as well as, longer power bits
- Locking collar holds bits tightly in place so bit doesn't get stuck in screw head after fastening
- Extra-long options available up to 18" in length Giving you maximum reach for high or difficult to reach areas
Vega Spin Grip Bit Holder x 12", S2 Steel, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Size | 1/4 in |
Product Details
| Type | Bit Holder |
| Drive | 1/4 |
| Finish | Black |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Spin-Grip Bit Holder |
| Shank Type | Hex |
| Manufacturers Part Number | 1300MH1QS |
| Tip Type | Standard Hex |
| Brand | Vega |