Robinair Spin on Filter Maint Kit w/ 34724 Filter - 13172
Write a Review
|
Questions & Answers (0)
Product Description
Keep recovery and recycling units operating at peak efficiency with a convenient maintenance kit. Contains one quick change filter-drier to be used on both R-12 and R-134a stations, and one 16 ounce bottle of our Premium High Vacuum Pump Oil. For models using 34724 Filter-Drier (17700A, 17700-2K, 34700, 34700-2K, 34800, 34800-2K, 34900 Series).
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/4 in |
| Width | 6-3/4 in |
| Height | 5-1/2 in |
| Weight | 6 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Maintenance Kit |
| Color | Black |
| Manufacturers Part Number | ROB13172 |
| Brand | Robinair |