Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Robinair

Model # :WBB3215143

MPN #: AC1234-9

Robinair Connected R-1234YF ACS Machine, AC Machine, AC RRR Machine

Product Description
The Robinair AC1234-9 Connected R-1234YF ACS Machine recovers, recycles, evacuates, leak-tests and recharges R-1234yf with improved 98.5% efficiency ‐ unmatched by any competitor. The new design features a large 10" capacitive touch LCD display, and automated features including automatic internal refrigerant refill, oil drain and refrigerant identification.

Features:
  • New 10" capacitive LCD touch screen and intuitive user interface makes navigation much easier and beginning service quicker
  • Incorporated Wi-Fi and Bluetooth wireless technology enable many new features and capabilities making this the most advanced A/C RRR machine on the market today
  • Automatic updates ensure your machine always has the most current software, as well as access to new features and capabilities as they become available
  • Service data management and machine metrics can be retained and stored allowing for proactive service reminders, refrigerant use tracking and reporting, or recalling prior vehicle services performed by the ACS machine
  • Integrated Refrigerant Identifier saves time on services and protects your ACS machine and internal refrigerant source from harmful contamination


PRICE
$8,099.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberAC1234-9
TypeAC RRR Machine
Package Quantity1
DescriptionConnected R-1234YF ACS Machine, AC Machine, AC RRR Machine
ColorBlack/Gray
BrandRobinair