Trailer stabilizing jacks are used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations. Also used to prevent landing gear from sinking into a soft surface. Flush-type Zerk fitting for lubricating ACME screw. Powder coat safety yellow finish.
Features:- Meets OSHA regulations when used with wheel chocks
- Unique design levels trailers parked on sloped ground
- High strength steel construction provides long lasting use
- Reflective collar for great visibility at night
- Size: 26-5/8"L x 17-5/8"W x 39"H