Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB984584

MPN #: SWR-24-8-60

Steel Wheel Riser Ramp SWR-24-8-60 - 60"L x 24"W x 8-1/4"H - 20,000 Lb. Cap.

Product Description
STEEL WHEEL RISER, WHEEL RAMP

Wheel Riser allows Trucks and Semi-Trailers to be Positioned Properly Above Docks for more Efficient Loading.

Loading dock wheel riser is a great way to keep tractor trailers level at loading docks. Maintaining a level trailer with the dock eliminates safety hazards associated with uneven dock ramps. Riser is designed to facilitate compliance with OSHA requirements for a 10% maximum grade of ascending or descending loaded forklifts. All-welded steel wheel ramp has a non-skid diamond treadplate surface for safety. Built-in 7½"W x 2½"H fork pockets offer easy portability with a forklift and add 15" to the overall width of each riser. Durable brown enamel finish.

Risers are sold individually - 20,000 lb. capacity per riser (40,000 lbs. per pair).

Note: Dual wheels on semi-trailers are 18 wide, so the 24 wide Wheel Risers work best for this application.

PRICE
$755.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width3 ft 3 in
Height8-1/4 ft-in
Weight Capacity20000 lbs
Weight271 lbs
Ramp Length2 ft 8 in
Level Length28 in
Usable Width24 in

Product Details

Assembly RequiredNo
TypeWheel Riser Ramp
ColorBrown
MaterialSteel
Manufacturers Part NumberSWR-24-8-60
BrandVestil