Ohaus® Spinbar 10cm with Pivot Ring PTFE
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 10 CM |
Product Details
| Type | Hot Plate and Stirrer Accessories |
| Material | PTFE |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 30400150 |
| Brand | Ohaus |
Related Products
These stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars. Center molded pivot ring minimizes the contact area between the bar and the vessel; reduces friction and chattering Marring of plastic containers is diminished Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification Autoclave safeTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art ...
Designed for stirring large volumes in vessels such as drums and tanks. A molded pivot ring minimizes the contact area between the bar and the vessel, thus reducing friction and chattering. Marring of plastic containers is diminished Multifaceted surface adds turbulence relative to similar size smooth cylindrical stirring bars Ideal for use with Cool Stir®Large Volume Stirrer, H37028-0001; capable of stirring volumes up to 190 L (50 gallons) Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility Manufactured in a registered ISO ...
The Next Generation Guardian 5000TM Hotplate Stirrers are engineered for safety and versatility across research, academic and industrial settings. They offer powerful heating and mixing, with premium hardware and software to support diverse users safely and reliably. Heating models reach up to 550° C and feature 3 temperature control modes for quick heating or precise heating without overshoot. Select from 5 models with 3 plate sizes. Features: Applications: Temperature Sensitive Chemistry and Biology, Heat Fixation, Solution pH Optimization, Solution Sterilization, Endothermic ...
High quality Teflon encapsulated magnetic stirring bars ensure efficient mixing with consistent results. Multi-faceted polygon shape with increased surface area creates added turbulence relative to similar sized, smooth cylindrical bars to provide thorough mixing Absence of a pivot ring allow the Spinbar to stay close to the bottom of the vessel enabling "scraping" of solids Optimal coupling with magnetic spindrive as entire length of stir bar is in close contact Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating; Superior chemical compatibility Manufactured ...
Heavy duty bars for use in stirring large volumes of fluid utilizing large magnetic stirring machines such as the Cool Stir Large Volume Stirrer, H37028-0001 or other large machines. Will fit into vessels with a minimum neck diameter of 32 mm Multi-faceted surface adds turbulence relative to similar size smooth cylindrical stirring bars Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating; Superior chemical compatibility Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certificationAutoclave safeTEFLON®is a registered trademark of The ...