Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1115957

MPN #: 37775-0000

Bel-Art Magnetic Stirring Bar Retriever 377750000, HDPE, 7.7"L, Blue, 1/PK

Product Description
This retriever is able to remove a magnetic stirring bar without coming into contact with the contents of the vessel. It eliminates contamination of contents and does not need to be cleaned or autoclaved after use. The retriever is held in contact with the vessel where the magnetic stirring bar rests. It is then moved upward with the stirring bar following the inside of the vessel to a point where it can be grasped. The magnet is located in the 25 x 70 mm (1 x 2-3/4") rectangular section, and a long ribbed handle provides a secure grip. Made of high density polyethylene. Overall length: 20 cm (7.7").

PRICE
$26.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 cm
Height7-11/16
Plate Size7.7" Length in

Product Details

TypeStir Bar Retriever
ColorBlue
For Use WithMagnetic Stir Bars
Plate MaterialHDPE
MaterialHDPE
DescriptionMagnetic Stirring Bar Retriever
Package Quantity1
FeaturesRetrieves stir bars from vessels
Manufacturers Part Number37775-0000
ShapeRod
BrandBel-Art