- Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
- Available in a variety of colors and sizes
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safeTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinbar Teflon Micro (Flea) Magnetic Stirring Bar, 7 x 2mm, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Micro (Flea) magnetic stirring bars are designed for stirring small volumes in vessels such as vials, tubes and gradient makers.
PRICE
$8.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 |
| Plate Size | 7 x 2mm in |
| Diameter | 1/16 in |
Product Details
| Type | Micro (Flea) Stir Bar |
| Color | Blue |
| For Use With | Small Volume Mixing |
| Plate Material | PTFE |
| Material | PTFE |
| Description | Spinbar Teflon Micro (Flea) Magnetic Stirring Bar |
| Package Quantity | 1 |
| Features | Blue color coding |
| Manufacturers Part Number | 371210015 |
| Shape | Cylindrical |
| Brand | Bel-Art |