- Wedge shape is designed to plow up sediment for thorough dispersion
- Sharply angled broad face provides strong mixing action, perfect for viscous solutions
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safeTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinwedge Teflon Magnetic Stirring Bar, 12.7 x 50.8mm, White
Write a Review
|
Questions & Answers (0)
Product Description
Spinwedge®magnetic stirring bars provide strong turbulence at fairly low speeds and are well suited for churning sediment or dissolving salts.
PRICE
$19.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 1/2 in |
| Height | 1/2 |
| Plate Size | 12.7 x 50.8mm in |
Product Details
| Type | Spinwedge Stir Bar |
| For Use With | Magnetic Stirrers |
| Plate Material | PTFE |
| Material | PTFE |
| Description | Spinwedge Teflon Magnetic Stirring Bar |
| Package Quantity | 1 |
| Features | Enhanced fluid movement |
| Manufacturers Part Number | 371230003 |
| Shape | Wedge |
| Brand | Bel-Art |