- Contoured egg shape is ideal for use in round-bottom vessels / flasks; ensures complete mixing
- Offers minimal contact when used in plastic containers; minimizes scraping
- Egg shape provides pivot point without a separate ring or abrupt change in contour for smoother mixing
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating; Superior chemical compatibility
- Magnets are egg-shaped for more uniform 'strength' throughout the bar, except three smallest sizes have a cylindrical magnet
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safeTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinbar Teflon Elliptical (Egg-Shaped) Magnetic Stirring Bar, 25.4 x 12.7mm, White
Write a Review
|
Questions & Answers (0)
Product Description
Used in conjunction with a magnetic stirring plate, Spinbar®stir bars create uniform, consistent, and thorough mixing of chemical solutions.
PRICE
$13.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Plate Size | 25.4 x 12.7mm in |
| Diameter | 1/2 in |
Product Details
| Type | Elliptical Stir Bar |
| For Use With | Magnetic Stirrers |
| Plate Material | PTFE |
| Material | PTFE |
| Package Quantity | 1 |
| Description | Spinbar Teflon Elliptical (Egg-Shaped) Magnetic Stirring Bar |
| Features | Smooth rolling motion |
| Manufacturers Part Number | 371300001 |
| Shape | Elliptical |
| Brand | Bel-Art |