- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility
- Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
- Pivot ring aids in reducing friction and chattering
- Autoclavable
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certificationTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinbar Teflon Octagon Magnetic Stirring Bar, 12.7 x 3.2mm, Red
Write a Review
|
Questions & Answers (0)
Product Description
Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape. Choose from red, yellow or blue.
PRICE
$7.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 |
| Plate Size | 12.7 x 3.2mm in |
| Diameter | 1/8 in |
Product Details
| Type | Octagon Stir Bar |
| Color | Red |
| For Use With | Magnetic Stirrers |
| Plate Material | PTFE |
| Material | PTFE |
| Description | Spinbar Teflon Octagon Magnetic Stirring Bar |
| Package Quantity | 1 |
| Features | Red color coding |
| Manufacturers Part Number | 371090034 |
| Shape | Octagon |
| Brand | Bel-Art |