Shop Equipment & Tools
Availability
Brand
Length
Width
Material
Type
Height
Color
Price
Related Products
OTC's specially designed wheel bearing locknut sockets make wheel bearing locknuts easy to remove or install. OTC wheel bearing locknut sockets are formed from high-strength steel that is resistant to rounding out under high torque loads. Designed for use with 3/4 inch, square-drive MANUAL tools only. NOT intended for use with impact tools - use with impact tools will void the socket's warranty. Measure locknut from flat to flat to determine socket size needed. 5 inches deep to ensure spindle clearance. Value is at the core of the OTC tool and equipment portfolio. For a simple repair or ...
Mityvac® MV6412A ATF Refill System combines our hand operated pressure dispenser with our popular ATF refill adapter kit to provide a complete system for servicing today's sealed automatic transmissions. The dispenser allows the operator to fill or top-off transmissions with up to 2.5 gallons of fluid between refills while the pressurized operation frees the operator from continual pumping. The refill system features a flow control valve conveniently located near fluid outlet as well as an integrated safety/manual pressure relief valve. The system utilizes push-to-connect, quick-change ...
The OTC Ford Cam Tools ensure correct cam timing when servicing timing belts, chains, head gaskets or other valve train repairs. The 22 tools in the 6489 Master Kit cover 1992 thru 2002 applications and comes in a molded storage case. The tools are also broken down into three smaller kit configurations: No. 6486 OTC Ford Cam Tool Kit for 2.0L Zetec engines in Contour/ Mystique. Contains tools 6474 and 6475.No. 6487 OTC Ford Cam Tool Kit for 1992 thru current 4.6L, 5.4L, and 6.8L modular V-8 engines. Contains tools 6476, 6477, 6009, 6020, and molded storage case. No. 6488 OTC Ford Cam Tool ...
Automatic slack adjuster release tool and wrench for adjusting automatic slack adjusters on Meritor brake systems. Includes a fork-end tool, for releasing the tensioner button and 5/16" double square offset reversible wrench. Thermoplastic Rubber (TPR) handle ensures maximum balance with superior non-slip grip, even when handled with wet or oily hands. Handles are resistant to most chemicals, solvents and oil. 1 Year Limited Warranty.
Designed to remove aluminum arm from steel stud, which often galvanizes and locks arm and stud together. Investment cast design is strong, easier to use? Saves time Live center end allows for more precise alignment? Saves labor Works on these and many other vehicles: Jeep Liberty, Grand Cherokee, Dodge Caravan, Stratus, Ram Diesels, Dakota & PT Cruiser, Chrysler LHS, Town & Country, Saturn Vue, Buick Rendezvous, Cadillac CTS, Ford Focus, Ford Windstar, Honda Civic, Odyssy and Toyota Camry. Features: Works on 1998 - 2004 Ford F-250, F-350, F-450 and F-550 4 x 4's having the vacuum-operated ...