- The "+" shape creates a deep vortex and provides stable, quiet operation
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safeTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinplus Teflon Magnetic Stirring Bar, 9.5 x 4.7mm, White
Write a Review
|
Questions & Answers (0)
Product Description
Spinplus®magnetic stirring bars add speed and efficiency to mixing operations.
PRICE
$11.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 |
| Height | 3/16 |
| Plate Size | 9.5 x 4.7mm in |
Product Details
| Type | Spinplus Stir Bar |
| For Use With | Magnetic Stirrers |
| Plate Material | PTFE |
| Material | PTFE |
| Package Quantity | 1 |
| Description | Spinplus Teflon Magnetic Stirring Bar |
| Features | Enhanced mixing efficiency |
| Manufacturers Part Number | 371440038 |
| Shape | Spinplus |
| Brand | Bel-Art |