O-Cedar Commercial Spiral Bowl Brush Caddy 12/Case - 96302 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
White caddy for spiral bowl brush. For use with 96301 (sold separately).
PRICE
$39.00 Sold in packages of 12 / $3.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 4-1/4 in |
| Weight | 0.4 lbs |
Product Details
| Type | Toilet Bowl Brush & Caddy |
| Material | Plastic |
| Package Quantity | 12 |
| Color | White |
| Manufacturers Part Number | 96302 |
| For Use With | 96301 |
| Brand | O-Cedar Commercial |