simplehuman® Toilet Plunger - White BT1085
|
Questions & Answers (0)
Product Description
The simplehuman plunger has a unique magnetic collar secures the cover to the plunger so you can carry them together - without a single drip hitting the floor. The dome-shaped cover discreetly hides it, while the large opening at the back makes it easy to detach. The plunger's flange is specially designed with a narrow profile to work more efficiently with modern toilets.
PRICE
$43.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 8 in |
| Height | 23-1/9 in |
| Weight | 2-1/5 lbs |
| Handle Height | 18 in |
| Diameter | 5-1/2 in |
Product Details
| Type | Toilet Plunger & Caddy |
| Material | Plastic/Stainless Steel |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | BT1085 |
| Brand | Simplehuman |