Cutters & Slicers
Brand
Length
Material
Type
Height
Capacity
Color
Price
Related Products
Spiral Fry lets you turn potatoes into platefuls of uniquely appetizing, fresh, thin spiral fries that serve up big profits for you. Simply load up to a 70-ct. potato, and turn the easy-action drive screw. No peeling required. Easily releases and retracts for fast reloading. Preset drive depth protects blades from contact with metal parts. Heavy-duty construction adds durability and long life. Mounts securely on any flat surface for left- or right handed operation. Removes easily for quick cleanup - just loosen the mounting nut, slide out and rinse. Fine Cut Garnish Cutter makes ...
Vollrath, Redco Cheese Blocker, 1837, 1/2" Measuring Increments, 50 Lb. Cheese Capacity Features: Accommodates blocks up to 50 lbs and wheels up to 35 lbs 1/2" measuring increments on front plate & base Prepare cheese for cubing, slicing, and shredding 2 year warranty
Vollrath, Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15000, 1/4" Cut, Tabletop Features: Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly Thermoset blade frames never need adjustment and will not corrode Sled-leg base design offers superior resistance to breakage Aluminum base with stainless steel rods - lightweight and strong Clean, quick cuts reduce bruising and raise the quality level of food presentation Wall mount bracket allows quick hanging and removal for cleaning (sold separately) 2 year warranty - does not include blades
Vollrath, Instabloom Ii Onion Cutter, 15604, Spring Loaded Handles Features: Lower sturdy profile takes up less space, provides easy storage Designed for two-handed ergonomic, easy leverage Spring loaded handles always return to the ready position Two year warranty
Vollrath, Redco Onion King, 509, 13 Blades, 3/16" Cut Features: Slices whole onions and other firm vegetables in one stroke for fast production Cuts in exact slice thicknesses every time, raising thequality and consistency of menu foods like sandwiches and cottage fries Slices vegetables perfectly without crushing or bruising 2 year warranty. Vollrath warranty policies do not cover Redco blades