Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223444

MPN #: 11117

IRWIN 10 Pc. Set Spiral Flute Screw Extractors w/Cobalt Drill Bit

Product Description

10-pc Spiral Extractor & Drill Bit Combo Pack
  • Designed to remove broken studs, bolts, socket screws and fittings
  • Aggressive left hand spiral design for extra gripping power
  • Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases
  • Extractor size and recommended drill bit size are etched on each tool
Set includes Spiral Flute Screw Extractors in sizes: EX-1, EX-2, EX-3, EX-4, EX-5 and Drill Bits in sizes: 5/64", 7/64", 5/32", 1/4", 19/64"
PRICE
$42.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious
SizeVarious in

Product Details

TypeSpiral Flute
MaterialCobalt
Package Quantity10
DescriptionScrew Extractor & Drill Bit Set
Shank TypeStraight
Manufacturers Part Number11117
Tip TypeVarious
BrandIRWIN Tools