Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223761

MPN #: 53535

Spiral Flute Screw Extractors-535/524 Series Set-5 Pc. Set (1-5)-Carded

Product Description

Spiral Flute Screw Extractors - 535/524 Series Set
  • Designed to remove broken studs, bolts, socket screws and fittings
  • Aggressive left hand spiral design for extra gripping power
  • Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases
  • Extractor size and recommended drill bit size are etched on each tool.
EX-1 - EX-5
PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-7/8
SizeVarious in

Product Details

TypeSpiral Flute
Package TypeCarded
Package Quantity5
DescriptionScrew Extractor & Drill Bit Set
Shank TypeStraight
Manufacturers Part Number53535
Tip TypeVarious
BrandIRWIN Tools