Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223763

MPN #: 53700

IRWIN Spiral Extractor And Hss Drill Bit Pouched Set, 6-Piece - Pkg Qty 5

Product Description

Spiral Extractor & Drill Bit - 537 Series - Combo Packs
  • Designed to remove broken studs, bolts, socket screws and fittings
  • Aggressive left hand spiral design for extra gripping power
  • Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases
  • Extractor size and recommended drill bit size are etched on each tool.
  • High speed steel drill bit ensures fast, clean drilling
Set includes Spiral Flute Screw Extractors in sizes: EX-1, EX-2, EX-3 and HSS Drill Bits in sizes: 5/64", 7/64", 5/32"
PRICE
$139.75  Sold in packages of 5 / $27.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeEX-1 - EX-3 in

Product Details

Manufacturers Part Number53700
TypeSpiral Flute
Package Quantity5
DescriptionScrew Extractor & Drill Bit Set
BrandIRWIN Tools