Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waddell

Model # :WBB2221163

MPN #: 3176MB-SN-BK

Spirit Lighted Display Case 72"W x 80"H x 16"D Mirror Back Satin Finish Black Base & Top

Product Description
Waddell's Spirit Lighted Series will make you shout for joy. The lighted cornice will accentuate your most memorable achievements. It is the perfect solution to show off your school pride or add color to your business. For expression of your entire organization, features include a 12" high base in 10 vibrant colors, 3 backing choices, and anodized aluminum frames in 3 finishes. Sliding tempered glass doors include built-in locks. Backed by Waddell's Limited Lifetime Warranty. Made in the USA.

Features
  • Waddell's Spirit lighted floor cases are the perfect solution to show off your school pride or add color to your business.
  • Features include a 12" high base in 10 vibrant colors, 3 backing choices, and anodized aluminum frames in 3 finishes.
  • Sliding tempered glass doors include built-in locks.
  • Includes 4 half length shelves 14" deep with brackets.
  • Limited Lifetime Warranty, Made in the USA
PRICE
$4,035.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth16 in
Height80 in

Product Details

Assembly RequiredNo
Frame Color FamilySatin Natural
ColorWhite
Door TypeSliding
SeriesSpirit
Style4 Half-Length
MaterialAluminum/Tempered Glass
Base Color FamilyBlack
Package Quantity1
Frame MaterialAnodized Aluminum
Manufacturers Part Number3176MB-SN-BK
Back TypeMirror
BrandWaddell

Warranty

WarrantyLifetime Limited