Kit Includes: 46 Pieces
- 25 – 15" x 19" Pads
- 4 – 3" x 8' Socks
- 4 – 18" x 18" Pillows
- 1 – Pair Nitrile Gloves
- 3 – Yellow Disposal Bags & Ties
- 1 – Pair Safety Goggles
- 1 – Spill Kit Label
- 6 – Tamper-Proof Labels
- 1 – Emergency Response Guidebook
Weights & Dimensions
| Length | 23 in |
| Width | 23 in |
| Height | 30-3/4 in |
| Weight | 31.2 lbs |
| Pillow Size | 18 x 18 in |
| Sock Size | 3 x 96 in |
| Perforations | Yes |
| Container Size | 30 gal |
| Pad Size | 15 x 19 in |
Product Details
| Wheels | No |
| Shelf Life | 1 yr |
| Container Material | Plastic |
| Pillows | 4 |
| Drum Capacity | 30 gal |
| Manufacturers Part Number | SPKHZ-30 |
| Brand | SpillTech |
| Type | Chemical Spill Kit |
| Color | Yellow |
| Socks | 4 |
| Capacity/Absorption Gallons | 23.1 gal |
| Pads | 25 |
| Fluids Absorbed | Hazardous Materials |
| Description | HazMat Spill Kit |
| Container Type | Drum |
| Number of Pads | 25 |
| Number of Gloves | 1 Pair |
Warranty
| Warranty | 1 yr |