Kit Includes: 75 Pieces
- 40 – 15" x 19" Pads
- 6 – 3" x 8' Socks
- 10 – 3" x 4' Socks
- 6 – 18" x 18" Pillows
- 2 – Pairs Nitrile Gloves
- 3 – Yellow Disposal Bags & Ties
- 1 – Pair Safety Goggles
- 1 – Spill Kit Label
- 6 – Tamper-Proof Labels
Weights & Dimensions
| Length | 28-1/4 in |
| Width | 28.25 in |
| Height | 37-1/2 in |
| Weight | 81.1 lbs |
| Pillow Size | 18 x 18 in |
| Sock Size | 3 x 48, 3 x 96 in |
| Perforations | Yes |
| Container Size | 65 gal |
| Pad Size | 15 x 19 in |
Product Details
| Wheels | No |
| Shelf Life | 1 yr |
| Container Material | Plastic |
| Pillows | 6 |
| Drum Capacity | 65 gal |
| Manufacturers Part Number | SPKHZ-65 |
| Brand | SpillTech |
| Type | Chemical Spill Kit |
| Color | Yellow |
| Socks | 10 |
| Capacity/Absorption Gallons | 43.8 gal |
| Pads | 10 |
| Fluids Absorbed | Hazardous Materials |
| Description | HazMat Spill Kit |
| Container Type | Drum |
| Number of Pads | 10 |
| Number of Gloves | 2 Pairs |
Warranty
| Warranty | 1 yr |