Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202714

MPN #: 250030

Spilfyter® HazMat Overpack Drum Spill Kit, 30 Gallon Capacity

Product Description
Features:
  • Be prepared when that spill happens
  • Filled with HazMat sorbents color coded yellow for safety
  • Designed for medium to large spills
  • Re-purpose or refill the drum once it's used

Kit Contents
  • (12) 3"x4' Socks
  • (125) HazMat Pads
  • (1 pr.) Nitrile Gloves
  • (1 pr.) Splash Goggles
  • (1) Emergency Response Guidebook
  • (1) Disposal Bag & Twist Tie


PRICE
$229.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Height29-1/2 in
Pad Size16 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size30 gal

Product Details

TypeChemical Spill Kit
ColorYellow
WheelsNo
Container MaterialPlastic
Socks12
Capacity/Absorption Gallons30 gal
StyleSpill Kit
Pads125
DescriptionHazMat Spill Kit
Fluids AbsorbedHazardous Materials
Package Quantity1
Drum Capacity30 gal
Manufacturers Part Number250030
Container TypeDrum
Number of Pads125
Number of Gloves1 Pair
BrandSpilfyter