Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SpillTech

Model # :WBB2094014

MPN #: SPKHZ-CART5

SpillTech SPKHZ-CART5 HazMat Cart kit with 5in Wheels

Product Description
Easy-to-locate container rolls quickly to a spill site (with 5" wheels).

Kit Includes: 141 Pieces
  • 100 – 15" x 19" Pads
  • 15 – 3" x 4' Socks
  • 3 – 3" x 8' Socks
  • 2 – 5" x 10' Sock/Net Booms
  • 7 – 18" x 18" Pillows
  • 4 – Yellow Disposal Bags & Ties
  • 1 – Pair Nitrile Gloves
  • 1 – Pair Safety Goggles
  • 1 – Emergency Response Guidebook
  • 1 – Spill Kit Label
  • 6 – Tamper Proof Labels
PRICE
$1,899.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
1899.00
Buy 4 units - 6 units
1805.00Save $94.00 (5%)
Buy 7+ units
1749.00Save $150.00 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width48 in
Height31-1/2 in
Weight184.8 lbs
Pillow Size18 x 18 in
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Wheel Diameter5 in
Pad Size15 x 19 in

Product Details

Booms(2) 5 x 120 in
WheelsYes
Shelf Life1 yr
Container MaterialPlastic
Pillows7
Manufacturers Part NumberSPKHZ-CART5
BrandSpillTech
TypeChemical Spill Kit
ColorYellow
Socks15
Capacity/Absorption Gallons86 gal
Pads100
Fluids AbsorbedHazardous Materials
DescriptionHazMat Wheeled Kit
Container TypeCart
Number of Pads100
Number of Gloves1 Pair

Warranty

Warranty1 yr