Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202630

MPN #: DASH-U90

Spilfyter® Universal Dash Spill Kit, 90 Gallon Capacity Wheeled Bin

Product Description
Features:
  • Be prepared when that spill happens
  • Filled with universal sorbents to clean up all liquids
  • Dash to a spill with these wheeled bin spill kits
  • Designed for large spills
Kit Contents:
  • (1) Wheelie Bin With Lid
  • (150) Universal Sorbent Pads
  • (8) 25 cm x 25 cm Universal Sorbent Pillows
  • (20) 8 cm x 1.2 m Universal Sorbent Socks
  • (10) Disposal Bags
  • (2) Pairs of Nitrile Gloves
  • (2) Pairs of Splash Goggles
  • (1) Emergency Guide Book


PRICE
$465.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34
Height45 in
Pillow Size10 x 10 in
Sock Size3 x 48 in
PerforationsYes
Container Size90 gal
Pad Size16 x 18 in

Product Details

WheelsYes
Container MaterialPlastic
Pillows8
Drum Capacity90 gal
Manufacturers Part NumberDASH-U90
BrandSpilfyter
TypeUniversal Spill Kit
ColorGray
Socks20
Capacity/Absorption Gallons90 gal
StyleSpill Kit
Pads150
DescriptionUniversal Spill Kit
Fluids AbsorbedUniversal
Package Quantity1
Container TypeWheeled Bin
Number of Pads150
Number of Gloves2 Pair