- Motor: 4.2 AMP
- 1 Speed
- Weight: 16 lbs.
- Tank Capacity: 120 oz.
- Accessories Included: One Set of Carpet Brushes
- Optional Accessories: Scrub Brushes, Polish Brushes, Scrub Pads, Cleaning Pads & Lambswool Pads
Koblenz P 4000 Multi Purpose Dual Headed Floor Machine, 120 oz Tank Cap, 4.2 Amp, 120V , 25' Cord
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$415.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 7 in |
| Height | 44 in |
| Weight | 16 lbs |
| Cord Length | 25' |
| Cleaning Width | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Floor Machine |
| Solution Tank Capacity | 1 gal |
| Color | Gray |
| Motor Amps | 4.2 A |
| Drive System | Pad Assist |
| Power Source | Corded |
| Voltage | 120 V |
| Material | Plastic |
| Manufacturers Part Number | 00-2074-3 |
| Brand | Koblenz |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |