Spout-Top Lug Cover Lid LID-STL-S for 5 Gallon Open Head Steel Pails
Write a Review
|
Questions & Answers (0)
Product Description
STEEL PAIL LID
Rugged and reinforced steel pail lids are suitable for the safe, reliable transport of bulk liquids. Suitable for shipping according to D.O.T. standards.
Rugged and reinforced steel pail lids are suitable for the safe, reliable transport of bulk liquids. Suitable for shipping according to D.O.T. standards.
PRICE
$10.75
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Spout-Top Lug Cover Lid for 5 Gallon Open Head Steel Pails |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | LID-STL-S |
| Brand | Vestil |